- 3/8" Shaft, Beryllium Copper, Self-Locking Type, Loose
description
- Type: external, reinforced shafts and pins.
| Inch/Metric | Inch |
| Shaft Dia. | 0.375 in |
| Series | TY |
| Material | Beryllium Copper |
| Package Type | Loose |
| Thickness | 0.01 in |
| Groove Depth | N/A |
| Plating | N/A |
| Type | Self-Locking |
| Outside Dia. | 0.575 in |
| Weight | 0.01 LB |

