- 7/32" Shaft, Stainless Steel, Self-Locking Type, Loose
description
- Type: external, reinforced shafts and pins.
| Outside Dia. | 0.418 in |
| Thickness | 0.01 in |
| Groove Depth | N/A |
| Inch/Metric | Inch |
| Plating | N/A |
| Material | Stainless Steel |
| Type | Self-Locking |
| Series | TY |
| Package Type | Loose |
| Shaft Dia. | 0.21875 in |
| Weight | 0.001 LB |

