- 3/4" Shaft, Carbon Spring Steel (Zinc Plated), Self-Locking Type, Loose
description
- Type: external, reinforced shafts and pins.
| Type | Self-Locking |
| Series | TX |
| Outside Dia. | 1.076 in |
| Thickness | 0.015 in |
| Groove Depth | N/A |
| Material | Carbon Spring Steel |
| Package Type | Loose |
| Shaft Dia. | 0.75 in |
| Plating | Zinc |
| Inch/Metric | Inch |
| Weight | 0.008 LB |
| EAN or UPC | 721717023679 |

