- 7/16" Shaft, Beryllium Copper, Self-Locking Type, Loose
description
- Type: external, reinforced shafts and pins.
| Outside Dia. | 0.737 in |
| Groove Depth | N/A |
| Thickness | 0.015 in |
| Shaft Dia. | 0.4375 in |
| Series | TX |
| Material | Beryllium Copper |
| Inch/Metric | Inch |
| Type | Self-Locking |
| Plating | N/A |
| Package Type | Loose |
| Weight | 0.0 LB |

