- 7/8" Housing, Beryllium Copper, Self-Locking Style, Loose
description
- Type: internal, circular housing and bores.
- Teeth Internal "push on" ring.The internal version of the TY featuring a series of prongs protruding into the center.The ends create interference with the housing when the ring is installed and a load introduced to the other side.
| Housing Diameter | 7/8 in |
| Series | TI |
| Type | Self-Locking |
| Material | Beryllium Copper |
| Inch/Metric | Inch |
| Plating | N/A |
| Package Type | Loose |
| Thickness | 0.015 in |
| Weight | 0.0 LB |

