- 9/16" Housing, Stainless Steel, Self-Locking Style, Loose
description
- Type: internal, circular housing and bores.
- Teeth Internal "push on" ring.The internal version of the TY featuring a series of prongs protruding into the center.The ends create interference with the housing when the ring is installed and a load introduced to the other side.
| Inch/Metric | Inch |
| Thickness | 0.01 in |
| Series | TI |
| Material | Stainless Steel |
| Type | Self-Locking |
| Plating | N/A |
| Housing Diameter | 9/16 in |
| Package Type | Loose |
| Weight | 0.007 LB |
| EAN or UPC | 721717049822 |

