- 63/64" Shaft, Carbon Spring Steel (Zinc Plated), Axially Assembled Type, Loose
description
- Type: external, heavy-duty shafts and pins.
- External shaft reinforced ring.The SHR is an extra thick version of a regular SH retaining ring.As such, it is stronger and can withstand greater thrust loads than its standard counterpart.
| Inch/Metric | Inch |
| RPM Limit | 30000 rpm |
| Groove Depth | 0.03 in |
| Material | Carbon Spring Steel |
| Type | Axially Assembled |
| Clearance Installed in Groove | 1.3 in |
| Package Type | Loose |
| Shaft Dia. | 0.984375 in |
| Load Capacity @ 100 KM | 2500 lbf |
| Series | SHR |
| Plating | Zinc |
| Thickness | 0.078 in |
| Load Capacity of Ring | 11673 lbf |
| Load Capacity [Max] | 2500 lbs |
| Weight | 0.019 LB |
| EAN or UPC | 721717006955 |

