- 7/8" Shaft, Carbon Spring Steel (Phosphate Coated), Axially Assembled Type, Loose
description
- Type: external, heavy-duty shafts and pins.
- External shaft reinforced ring.The SHR is an extra thick version of a regular SH retaining ring.As such, it is stronger and can withstand greater thrust loads than its standard counterpart.
| RPM Limit | 34000 rpm |
| Thrust Groove Safety Factor of 2 Pg Lb | 3300 lbf |
| Hole Dia. | 0.078 in |
| Inch/Metric | Inch |
| Groove Depth | 0.027 in |
| Material | Carbon Spring Steel |
| Series | SHR |
| Load Capacity @ 100 KM | 2500 lbf |
| Clearance Released Over Shaft | 1.2 in |
| Load Capacity of Ring | 10556 lbf |
| Clearance Expanded Over Shaft | 1.25 in |
| Plating | Phosphate |
| Edge Margin | 0.081 in |
| Shaft Dia. | 0.875 in |
| Lug Height | 0.18 in |
| Thrust Ring Safety Factor of 4 Pr Lb | 10556 lbf |
| Type | Axially Assembled |
| Package Type | Loose |
| Load Capacity [Max] | 2500 lbs |
| Clearance Installed in Groove | 1.2 in |
| Thickness | 0.078 in |
| Weight | 0.037 LB |
| EAN or UPC | 721717008256 |

