- 0.669" Shaft, Stainless Steel, Axially Assembled Type, Loose
description
- Type: external, heavy-duty shafts and pins.
- External shaft reinforced ring.The SHR is an extra thick version of a regular SH retaining ring.As such, it is stronger and can withstand greater thrust loads than its standard counterpart.
| Inch/Metric | Inch |
| Clearance Installed in Groove | 0.9 in |
| Type | Axially Assembled |
| Package Type | Loose |
| Groove Depth | 0.02 in |
| Plating | N/A |
| Load Capacity of Ring | 5278 lbf |
| RPM Limit | 45000 rpm |
| Load Capacity @ 100 KM | 900 lbf |
| Shaft Dia. | 0.669 in |
| Material | Stainless Steel |
| Series | SHR |
| Thickness | 0.05 in |
| Load Capacity [Max] | 900 lbs |
| Weight | 0.026 LB |
| EAN or UPC | 721717041109 |

