- 1/2" Shaft, Carbon Spring Steel (Zinc Plated), Axially Assembled Type, Loose
description
- Type: external, heavy-duty shafts and pins.
- External shaft reinforced ring.The SHR is an extra thick version of a regular SH retaining ring.As such, it is stronger and can withstand greater thrust loads than its standard counterpart.
| Material | Carbon Spring Steel |
| Package Type | Loose |
| Load Capacity [Max] | 650 lbs |
| Inch/Metric | Inch |
| Plating | Zinc |
| Load Capacity of Ring | 3959 lbf |
| Thickness | 0.05 in |
| Clearance Installed in Groove | 0.72 in |
| Series | SHR |
| Groove Depth | 0.016 in |
| Load Capacity @ 100 KM | 650 lbf |
| RPM Limit | 65000 rpm |
| Type | Axially Assembled |
| Shaft Dia. | 0.5 in |
| Weight | 0.002 LB |

