- 0.428" Shaft, Carbon Spring Steel (Zinc Plated), Axially Assembled Type, Loose
description
- Type: external, heavy-duty shafts and pins.
- External shaft reinforced ring.The SHR is an extra thick version of a regular SH retaining ring.As such, it is stronger and can withstand greater thrust loads than its standard counterpart.
| Load Capacity of Ring | 2335 lbf |
| Package Type | Loose |
| Material | Carbon Spring Steel |
| Load Capacity [Max] | 530 lbs |
| RPM Limit | 72000 rpm |
| Groove Depth | 0.013 in |
| Inch/Metric | Inch |
| Load Capacity @ 100 KM | 530 lbf |
| Clearance Installed in Groove | 0.62 in |
| Shaft Dia. | 0.428 in |
| Series | SHR |
| Thickness | 0.035 in |
| Plating | Zinc |
| Type | Axially Assembled |
| Weight | 0.021 LB |
| EAN or UPC | 721717026502 |

