- 0.394" Shaft, Carbon Spring Steel (Phosphate Coated), Axially Assembled Type, Loose
description
- Type: external, heavy-duty shafts and pins.
- External shaft reinforced ring.The SHR is an extra thick version of a regular SH retaining ring.As such, it is stronger and can withstand greater thrust loads than its standard counterpart.
| RPM Limit | 80000 rpm |
| Series | SHR |
| Load Capacity of Ring | 2030 lbf |
| Inch/Metric | Inch |
| Material | Carbon Spring Steel |
| Groove Depth | 0.013 in |
| Clearance Installed in Groove | 0.58 in |
| Shaft Dia. | 0.394 in |
| Package Type | Loose |
| Load Capacity @ 100 KM | 450 lbf |
| Thickness | 0.035 in |
| Type | Axially Assembled |
| Load Capacity [Max] | 450 lbs |
| Plating | Phosphate |
| Weight | 0.001 LB |

