
- 1 9/16" Shaft, Carbon Spring Steel (Zinc Plated), Axially Assembled Type, Loose
description
- Type: external, heavy-duty shafts and pins.
- External shaft reinforced ring.The SHR is an extra thick version of a regular SH retaining ring.As such, it is stronger and can withstand greater thrust loads than its standard counterpart.
Load Capacity [Max] | 5000 lbs |
Load Capacity @ 100 KM | 5000 lbf |
RPM Limit | 17000 rpm |
Groove Depth | 0.047 in |
Clearance Installed in Groove | 2.05 in |
Series | SHR |
Shaft Dia. | 1.5625 in |
Type | Axially Assembled |
Load Capacity of Ring | 26390 lbf |
Plating | Zinc |
Package Type | Loose |
Material | Carbon Spring Steel |
Inch/Metric | Inch |
Thickness | 0.109 in |
Weight | 0.031 LB |
EAN or UPC | 721717019146 |
