- 1 1/2" Shaft, Carbon Spring Steel (Zinc Plated), Axially Assembled Type, Loose
description
- Type: external, heavy-duty shafts and pins.
- External shaft reinforced ring.The SHR is an extra thick version of a regular SH retaining ring.As such, it is stronger and can withstand greater thrust loads than its standard counterpart.
| Plating | Zinc |
| Thickness | 0.109 in |
| RPM Limit | 18500 rpm |
| Load Capacity @ 100 KM | 5000 lbf |
| Groove Depth | 0.047 in |
| Type | Axially Assembled |
| Inch/Metric | Inch |
| Material | Carbon Spring Steel |
| Load Capacity of Ring | 24868 lbf |
| Shaft Dia. | 1.5 in |
| Series | SHR |
| Clearance Installed in Groove | 1.98 in |
| Package Type | Loose |
| Load Capacity [Max] | 5000 lbs |
| Weight | 0.027 LB |
| EAN or UPC | 721717035825 |

