- 1 1/2" Shaft, Carbon Spring Steel (Phosphate Coated), Axially Assembled Type, Loose
description
- Type: external, heavy-duty shafts and pins.
- External shaft reinforced ring.The SHR is an extra thick version of a regular SH retaining ring.As such, it is stronger and can withstand greater thrust loads than its standard counterpart.
| Thickness | 0.109 in |
| Load Capacity of Ring | 24868 lbf |
| Groove Depth | 0.047 in |
| Thrust Ring Safety Factor of 4 Pr Lb | 24868 lbf |
| Series | SHR |
| Package Type | Loose |
| Thrust Groove Safety Factor of 2 Pg Lb | 10000 lbf |
| Lug Height | 0.28 in |
| Hole Dia. | 0.109 in |
| RPM Limit | 18500 rpm |
| Material | Carbon Spring Steel |
| Plating | Phosphate |
| Clearance Released Over Shaft | 1.98 in |
| Edge Margin | 0.141 in |
| Clearance Expanded Over Shaft | 2.08 in |
| Inch/Metric | Inch |
| Type | Axially Assembled |
| Clearance Installed in Groove | 1.98 in |
| Load Capacity @ 100 KM | 5000 lbf |
| Shaft Dia. | 1.5 in |
| Load Capacity [Max] | 5000 lbs |
| Weight | 0.027 LB |
| EAN or UPC | 721717022450 |

