- 1 3/8" Shaft, Carbon Spring Steel (Zinc Plated), Axially Assembled Type, Loose
description
- Type: external, heavy-duty shafts and pins.
- External shaft reinforced ring.The SHR is an extra thick version of a regular SH retaining ring.As such, it is stronger and can withstand greater thrust loads than its standard counterpart.
| Material | Carbon Spring Steel |
| Plating | Zinc |
| Shaft Dia. | 1.375 in |
| Series | SHR |
| Thickness | 0.093 in |
| Groove Depth | 0.042 in |
| Inch/Metric | Inch |
| Package Type | Loose |
| Load Capacity of Ring | 19793 lbf |
| Type | Axially Assembled |
| RPM Limit | 20500 rpm |
| Load Capacity [Max] | 4000 lbs |
| Clearance Installed in Groove | 1 3/4 in |
| Load Capacity @ 100 KM | 4000 lbf |
| Weight | 0.017 LB |
| EAN or UPC | 721717029718 |

