- 1 5/16" Shaft, Carbon Spring Steel (Zinc Plated), Axially Assembled Type, Loose
description
- Type: external, heavy-duty shafts and pins.
- External shaft reinforced ring.The SHR is an extra thick version of a regular SH retaining ring.As such, it is stronger and can withstand greater thrust loads than its standard counterpart.
| Type | Axially Assembled |
| Material | Carbon Spring Steel |
| Package Type | Loose |
| Load Capacity @ 100 KM | 4000 lbf |
| Load Capacity [Max] | 4000 lbs |
| Plating | Zinc |
| Load Capacity of Ring | 18270 lbf |
| Shaft Dia. | 1.3125 in |
| RPM Limit | 21500 rpm |
| Series | SHR |
| Groove Depth | 0.039 in |
| Inch/Metric | Inch |
| Clearance Installed in Groove | 1.69 in |
| Thickness | 0.093 in |
| Weight | 0.017 LB |
| EAN or UPC | 721717029763 |

