- 1.181" Shaft, Carbon Spring Steel, Axially Assembled Type, Stacked
description
- Type: external, heavy-duty shafts and pins.
- External shaft reinforced ring.The SHR is an extra thick version of a regular SH retaining ring.As such, it is stronger and can withstand greater thrust loads than its standard counterpart.
| RPM Limit | 24000 rpm |
| Load Capacity @ 100 KM | 4000 lbf |
| Clearance Installed in Groove | 1.57 in |
| Series | SHR |
| Shaft Dia. | 1.181 in |
| Load Capacity of Ring | 16748 lbf |
| Load Capacity [Max] | 4000 lbs |
| Package Type | Stacked |
| Groove Depth | 0.035 in |
| Type | Axially Assembled |
| Plating | N/A |
| Material | Carbon Spring Steel |
| Thickness | 0.093 in |
| Inch/Metric | Inch |
| Weight | 0.0 LB |

