- 1 1/8" Shaft, Carbon Spring Steel, Axially Assembled Type, Loose
description
- Type: external, heavy-duty shafts and pins.
- External shaft reinforced ring.The SHR is an extra thick version of a regular SH retaining ring.As such, it is stronger and can withstand greater thrust loads than its standard counterpart.
| Inch/Metric | Inch |
| Series | SHR |
| Load Capacity [Max] | 4000 lbs |
| Clearance Installed in Groove | 1.52 in |
| Load Capacity @ 100 KM | 4000 lbf |
| RPM Limit | 26000 rpm |
| Thickness | 0.093 in |
| Type | Axially Assembled |
| Load Capacity of Ring | 16240 lbf |
| Groove Depth | 0.033 in |
| Plating | N/A |
| Package Type | Loose |
| Shaft Dia. | 1.125 in |
| Material | Carbon Spring Steel |
| Weight | 0.01 LB |

