- 1 1/16" Shaft, Carbon Spring Steel (Phosphate Coated), Axially Assembled Type, Loose
description
- Type: external, heavy-duty shafts and pins.
- External shaft reinforced ring.The SHR is an extra thick version of a regular SH retaining ring.As such, it is stronger and can withstand greater thrust loads than its standard counterpart.
| Clearance Installed in Groove | 1.46 in |
| Package Type | Loose |
| Edge Margin | 0.096 in |
| Plating | Phosphate |
| Lug Height | 0.22 in |
| RPM Limit | 27000 rpm |
| Thrust Ring Safety Factor of 4 Pr Lb | 15225 lbf |
| Clearance Expanded Over Shaft | 1.52 in |
| Series | SHR |
| Load Capacity @ 100 KM | 4000 lbf |
| Clearance Released Over Shaft | 1.46 in |
| Thickness | 0.093 in |
| Shaft Dia. | 1.0625 in |
| Hole Dia. | 0.093 in |
| Material | Carbon Spring Steel |
| Load Capacity [Max] | 4000 lbs |
| Inch/Metric | Inch |
| Groove Depth | 0.032 in |
| Load Capacity of Ring | 15225 lbf |
| Thrust Groove Safety Factor of 2 Pg Lb | 4800 lbf |
| Type | Axially Assembled |
| Weight | 0.028 LB |
| EAN or UPC | 721717023877 |

