- 21/64" Shaft, Carbon Spring Steel (Zinc Plated), Axially Assembled Type, Loose
description
- Type: external, extra strength shafts and pins.
- External shaft miniature ring. This ring does not have any lugs making it tamper-proof once installed.
| Package Type | Loose |
| Shaft Dia. | 0.328125 in |
| Inch/Metric | Inch |
| Series | SHM |
| Thickness | 0.035 in |
| Type | Axially Assembled |
| Groove Depth | 0.01 in |
| Material | Carbon Spring Steel |
| Plating | Zinc |
| Clearance Installed in Groove | 0.48 in |
| RPM Limit | 80000 rpm |
| Weight | 0.01 LB |

