- External Retaining Ring for 5/16 in. Shaft Diameter
description
- Type: external, extra strength shafts and pins.
- External shaft miniature ring. This ring does not have any lugs making it tamper-proof once installed.
| Thickness | 0.035 in |
| Shaft Dia. | 0.3125 in |
| Type | Axially Assembled |
| Groove Depth | 0.01 in |
| RPM Limit | 80000 rpm |
| Clearance Installed in Groove | 0.458 in |
| Weight | 0.0 LB |

