- 1/4" Shaft, Stainless Steel, Axially Assembled Type, Loose
description
- Type: external, extra strength shafts and pins.
- External shaft miniature ring. This ring does not have any lugs making it tamper-proof once installed.
| Type | Axially Assembled |
| Series | SHM |
| Groove Depth | 0.009 in |
| RPM Limit | 80000 rpm |
| Clearance Installed in Groove | 0.366 in |
| Inch/Metric | Inch |
| Material | Stainless Steel |
| Package Type | Loose |
| Thickness | 0.035 in |
| Shaft Dia. | 0.25 in |
| Plating | N/A |
| Weight | 0.021 LB |
| EAN or UPC | 721717007365 |

