- 15/16" Shaft, Beryllium Copper, Axially Assembled Type, Loose
description
- Type: external, inverted shafts and pins
| Plating | N/A |
| RPM Limit | 21500 rpm |
| Package Type | Loose |
| Inch/Metric | Inch |
| Thickness | 0.042 in |
| Load Capacity @ 100 KM | 1000 lbf |
| Type | Axially Assembled |
| Groove Depth | 0.028 in |
| Material | Beryllium Copper |
| Load Capacity [Max] | 1000 lbs |
| Shaft Dia. | 0.9375 in |
| Load Capacity of Ring | 3147 lbf |
| Series | SHI |
| Weight | 0.0 LB |

