- 7/8" Shaft, Stainless Steel, Axially Assembled Type, Loose
description
- Type: external, inverted shafts and pins
| Plating | N/A |
| Load Capacity of Ring | 2893 lbf |
| Shaft Dia. | 0.875 in |
| Inch/Metric | Inch |
| Thickness | 0.042 in |
| Edge Margin | 0.081 in |
| Groove Depth | 0.027 in |
| Package Type | Loose |
| Load Capacity [Max] | 1000 lbs |
| Thrust Ring Safety Factor of 4 Pr Lb | 2893 lbf |
| Material | Stainless Steel |
| Load Capacity @ 100 KM | 1000 lbf |
| Type | Axially Assembled |
| Clearance Expanded Over Shaft | 1.15 in |
| Thrust Groove Safety Factor of 2 Pg Lb | 850 lbf |
| Hole Dia. | 0.05 in |
| Series | SHI |
| RPM Limit | 23000 rpm |
| Clearance Released Over Shaft | 1.1 in |
| Weight | 0.02 LB |
| EAN or UPC | 721717013878 |

