- 7/8" Shaft, Beryllium Copper, Axially Assembled Type, Loose
description
- Type: external, inverted shafts and pins
| Thickness | 0.042 in |
| Series | SHI |
| Groove Depth | 0.027 in |
| Plating | N/A |
| Load Capacity @ 100 KM | 1000 lbf |
| Inch/Metric | Inch |
| Shaft Dia. | 0.875 in |
| Type | Axially Assembled |
| RPM Limit | 23000 rpm |
| Load Capacity [Max] | 1000 lbs |
| Load Capacity of Ring | 2893 lbf |
| Material | Beryllium Copper |
| Package Type | Loose |
| Weight | 0.0 LB |

