- 25/32" Shaft, Carbon Spring Steel, Axially Assembled Type, Loose
description
- Type: external, inverted shafts and pins
| Type | Axially Assembled |
| Plating | N/A |
| Material | Carbon Spring Steel |
| Load Capacity [Max] | 1000 lbs |
| RPM Limit | 25500 rpm |
| Package Type | Loose |
| Thickness | 0.042 in |
| Inch/Metric | Inch |
| Load Capacity @ 100 KM | 1000 lbf |
| Groove Depth | 0.024 in |
| Load Capacity of Ring | 2639 lbf |
| Shaft Dia. | 0.78125 in |
| Series | SHI |
| Weight | 0.031 LB |
| EAN or UPC | 721717040386 |

