- 11/16" Shaft, Beryllium Copper, Axially Assembled Type, Loose
description
- Type: external, inverted shafts and pins
| Series | SHI |
| Type | Axially Assembled |
| Plating | N/A |
| Package Type | Loose |
| Inch/Metric | Inch |
| RPM Limit | 28000 rpm |
| Load Capacity of Ring | 2335 lbf |
| Thickness | 0.042 in |
| Clearance Installed in Groove | 0.87 in |
| Load Capacity @ 100 KM | 1000 lbf |
| Material | Beryllium Copper |
| Shaft Dia. | 0.6875 in |
| Load Capacity [Max] | 1000 lbs |
| Groove Depth | 0.021 in |
| Weight | 0.025 LB |
| EAN or UPC | 721717114322 |

