- 19/32" Shaft, Beryllium Copper, Axially Assembled Type, Loose
description
- Type: external, inverted shafts and pins
| RPM Limit | 32000 rpm |
| Package Type | Loose |
| Load Capacity of Ring | 1320 lbf |
| Plating | N/A |
| Load Capacity [Max] | 680 lbs |
| Material | Beryllium Copper |
| Type | Axially Assembled |
| Shaft Dia. | 0.59375 in |
| Thickness | 0.035 in |
| Groove Depth | 0.017 in |
| Clearance Installed in Groove | 0.76 in |
| Inch/Metric | Inch |
| Series | SHI |
| Load Capacity @ 100 KM | 680 lbf |
| Weight | 0.0 LB |

