- 1/2" Shaft, Beryllium Copper, Axially Assembled Type, Loose
description
- Type: external, inverted shafts and pins
| Load Capacity @ 100 KM | 680 lbf |
| Clearance Installed in Groove | 0.645 in |
| Groove Depth | 0.016 in |
| Shaft Dia. | 0.5 in |
| Material | Beryllium Copper |
| Load Capacity [Max] | 680 lbs |
| RPM Limit | 40000 rpm |
| Plating | N/A |
| Load Capacity of Ring | 1117 lbf |
| Series | SHI |
| Thickness | 0.035 in |
| Inch/Metric | Inch |
| Type | Axially Assembled |
| Package Type | Loose |
| Weight | 0.016 LB |
| EAN or UPC | 721717011522 |

