- External Shi-Ring Phos.
description
- Type: external, inverted shafts and pins
| Type | Axially Assembled |
| Material | Carbon Spring Steel |
| Shaft Dia. | 4 in |
| Weight | 0.124 LB |
| Type | Axially Assembled |
| Material | Carbon Spring Steel |
| Shaft Dia. | 4 in |
| Weight | 0.124 LB |