- 3 1/2" Shaft, Carbon Spring Steel (Zinc Plated), Axially Assembled Type, Loose
description
- Type: external, inverted shafts and pins
| RPM Limit | 5900 rpm |
| Material | Carbon Spring Steel |
| Series | SHI |
| Load Capacity @ 100 KM | 7850 lbf |
| Load Capacity [Max] | 7850 lbs |
| Package Type | Loose |
| Groove Depth | 0.092 in |
| Plating | Zinc |
| Type | Axially Assembled |
| Load Capacity of Ring | 30349 lbf |
| Inch/Metric | Inch |
| Thickness | 0.109 in |
| Shaft Dia. | 3.5 in |
| Clearance Installed in Groove | 4.04 in |
| Weight | 0.01 LB |
| EAN or UPC | 721717074213 |

