- 3 5/32" Shaft, Carbon Spring Steel (Zinc Plated), Axially Assembled Type, Loose
description
- Type: external, inverted shafts and pins
| Clearance Installed in Groove | 3.66 in |
| Inch/Metric | Inch |
| Thickness | 0.093 in |
| Groove Depth | 0.085 in |
| Load Capacity of Ring | 23447 lbf |
| Shaft Dia. | 3.15625 in |
| Load Capacity [Max] | 5500 lbs |
| Type | Axially Assembled |
| Load Capacity @ 100 KM | 5500 lbf |
| RPM Limit | 6500 rpm |
| Material | Carbon Spring Steel |
| Plating | Zinc |
| Series | SHI |
| Package Type | Loose |
| Weight | 0.035 LB |
| EAN or UPC | 721717131947 |

