- 2 7/8" Shaft, Carbon Spring Steel (Zinc Plated), Axially Assembled Type, Loose
description
- Type: external, inverted shafts and pins
| Groove Depth | 0.077 in |
| Thickness | 0.093 in |
| Load Capacity @ 100 KM | 5500 lbf |
| Inch/Metric | Inch |
| Load Capacity [Max] | 5500 lbs |
| Load Capacity of Ring | 21315 lbf |
| Plating | Zinc |
| Type | Axially Assembled |
| Package Type | Loose |
| Material | Carbon Spring Steel |
| RPM Limit | 7300 rpm |
| Shaft Dia. | 2.875 in |
| Series | SHI |
| Clearance Installed in Groove | 3.34 in |
| Weight | 0.061 LB |

