- 2 3/4" Shaft, Carbon Spring Steel (Zinc Plated), Axially Assembled Type, Loose
description
- Type: external, inverted shafts and pins
| Groove Depth | 0.074 in |
| Material | Carbon Spring Steel |
| Package Type | Loose |
| Shaft Dia. | 2.75 in |
| RPM Limit | 7600 rpm |
| Thickness | 0.093 in |
| Plating | Zinc |
| Type | Axially Assembled |
| Inch/Metric | Inch |
| Series | SHI |
| Load Capacity @ 100 KM | 5500 lbf |
| Load Capacity [Max] | 5500 lbs |
| Clearance Installed in Groove | 3.2 in |
| Load Capacity of Ring | 20402 lbf |
| Weight | 0.005 LB |
| EAN or UPC | 721717131923 |

