- 2.000" Shaft, Carbon Spring Steel (Zinc Plated), Axially Assembled Type, Loose
description
- Type: external, inverted shafts and pins
| Shaft Dia. | 2 in |
| RPM Limit | 10000 rpm |
| Package Type | Loose |
| Plating | Zinc |
| Thickness | 0.062 in |
| Inch/Metric | Inch |
| Type | Axially Assembled |
| Load Capacity of Ring | 9896 lbf |
| Load Capacity @ 100 KM | 2250 lbf |
| Load Capacity [Max] | 2250 lbs |
| Series | SHI |
| Groove Depth | 0.057 in |
| Material | Carbon Spring Steel |
| Weight | 0.02 LB |
| EAN or UPC | 721717109175 |

