- 1 13/16" Shaft, Carbon Spring Steel (Zinc Plated), Axially Assembled Type, Loose
description
- Type: external, inverted shafts and pins
| RPM Limit | 11500 rpm |
| Load Capacity of Ring | 8983 lbf |
| Thickness | 0.062 in |
| Inch/Metric | Inch |
| Load Capacity [Max] | 2250 lbs |
| Groove Depth | 0.052 in |
| Shaft Dia. | 1.8125 in |
| Material | Carbon Spring Steel |
| Series | SHI |
| Package Type | Loose |
| Type | Axially Assembled |
| Plating | Zinc |
| Load Capacity @ 100 KM | 2250 lbf |
| Weight | 0.017 LB |
| EAN or UPC | 721717131831 |

