- 1 13/16" Shaft, Stainless Steel, Axially Assembled Type, Loose
description
- Type: external, inverted shafts and pins
| Load Capacity of Ring | 8983 lbf |
| RPM Limit | 11500 rpm |
| Load Capacity [Max] | 2250 lbs |
| Material | Stainless Steel |
| Thickness | 0.062 in |
| Series | SHI |
| Type | Axially Assembled |
| Plating | N/A |
| Groove Depth | 0.052 in |
| Inch/Metric | Inch |
| Package Type | Loose |
| Shaft Dia. | 1.8125 in |
| Load Capacity @ 100 KM | 2250 lbf |
| Weight | 0.018 LB |

