- 1 9/16" Shaft, Carbon Spring Steel (Zinc Plated), Axially Assembled Type, Loose
description
- Type: external, inverted shafts and pins
| Load Capacity [Max] | 2250 lbs |
| Shaft Dia. | 1.5625 in |
| Plating | Zinc |
| RPM Limit | 14000 rpm |
| Material | Carbon Spring Steel |
| Series | SHI |
| Thickness | 0.062 in |
| Package Type | Loose |
| Load Capacity @ 100 KM | 2250 lbf |
| Load Capacity of Ring | 7714 lbf |
| Groove Depth | 0.047 in |
| Inch/Metric | Inch |
| Type | Axially Assembled |
| Weight | 0.034 LB |
| EAN or UPC | 721717131756 |

