- 1 1/2" Shaft, Carbon Spring Steel (Zinc Plated), Axially Assembled Type, Loose
description
- Type: external, inverted shafts and pins
| Package Type | Loose |
| Load Capacity [Max] | 1460 lbs |
| Thickness | 0.05 in |
| Type | Axially Assembled |
| Plating | Zinc |
| Load Capacity @ 100 KM | 1460 lbf |
| Series | SHI |
| Inch/Metric | Inch |
| Material | Carbon Spring Steel |
| Shaft Dia. | 1.5 in |
| Load Capacity of Ring | 5938 lbf |
| RPM Limit | 14800 rpm |
| Groove Depth | 0.047 in |
| Weight | 0.025 LB |
| EAN or UPC | 721717131749 |

