Skip to content Skip to navigation menu
External SHI Retaining Ring

SHI-150BC

External SHI Retaining Ring
Item #104418475
  • 1 1/2" Shaft, Beryllium Copper, Axially Assembled Type, Loose
External SHI Retaining Ring
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1 1/2" Shaft, Beryllium Copper, Axially Assembled Type, Loose

description

  • Type: external, inverted shafts and pins
Groove Depth 0.047 in
Plating N/A
Inch/Metric Inch
Type Axially Assembled
Shaft Dia. 1.5 in
Series SHI
Thickness 0.05 in
Load Capacity [Max] 1460 lbs
Package Type Loose
RPM Limit 14800 rpm
Material Beryllium Copper
Load Capacity of Ring 5938 lbf
Load Capacity @ 100 KM 1460 lbf
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison