- 1 7/16" Shaft, Beryllium Copper, Axially Assembled Type, Loose
description
- Type: external, inverted shafts and pins
| Type | Axially Assembled |
| Thickness | 0.05 in |
| RPM Limit | 15000 rpm |
| Load Capacity of Ring | 5735 lbf |
| Load Capacity [Max] | 1460 lbs |
| Inch/Metric | Inch |
| Series | SHI |
| Material | Beryllium Copper |
| Plating | N/A |
| Groove Depth | 0.044 in |
| Shaft Dia. | 1.4375 in |
| Package Type | Loose |
| Load Capacity @ 100 KM | 1460 lbf |
| Weight | 0.0 LB |

