- 1 3/8" Shaft, Stainless Steel, Axially Assembled Type, Loose
description
- Type: external, inverted shafts and pins
| Shaft Dia. | 1.375 in |
| Load Capacity @ 100 KM | 1460 lbf |
| Hole Dia. | 0.078 in |
| RPM Limit | 16000 rpm |
| Inch/Metric | Inch |
| Clearance Expanded Over Shaft | 1.73 in |
| Load Capacity of Ring | 5481 lbf |
| Clearance Released Over Shaft | 1.65 in |
| Load Capacity [Max] | 1460 lbs |
| Plating | N/A |
| Material | Stainless Steel |
| Thrust Ring Safety Factor of 4 Pr Lb | 5481 lbf |
| Thrust Groove Safety Factor of 2 Pg Lb | 2050 lbf |
| Groove Depth | 0.042 in |
| Package Type | Loose |
| Series | SHI |
| Thickness | 0.05 in |
| Type | Axially Assembled |
| Edge Margin | 0.126 in |
| Weight | 0.021 LB |
| EAN or UPC | 721717112212 |

