- 1 3/16" Shaft, Beryllium Copper, Axially Assembled Type, Loose
description
- Type: external, inverted shafts and pins
| Material | Beryllium Copper |
| Shaft Dia. | 1.1875 in |
| RPM Limit | 18000 rpm |
| Thickness | 0.05 in |
| Inch/Metric | Inch |
| Plating | N/A |
| Load Capacity @ 100 KM | 1460 lbf |
| Load Capacity [Max] | 1460 lbs |
| Package Type | Loose |
| Type | Axially Assembled |
| Groove Depth | 0.035 in |
| Series | SHI |
| Load Capacity of Ring | 4720 lbf |
| Weight | 0.0 LB |

