- 1 1/8" Shaft, Stainless Steel, Axially Assembled Type, Loose
description
- Type: external, inverted shafts and pins
| Shaft Dia. | 1.125 in |
| Load Capacity @ 100 KM | 1460 lbf |
| RPM Limit | 18800 rpm |
| Load Capacity of Ring | 4466 lbf |
| Material | Stainless Steel |
| Package Type | Loose |
| Groove Depth | 0.033 in |
| Plating | N/A |
| Series | SHI |
| Type | Axially Assembled |
| Load Capacity [Max] | 1460 lbs |
| Thickness | 0.05 in |
| Inch/Metric | Inch |
| Weight | 0.033 LB |
| EAN or UPC | 721717009123 |

