- 5/64" Shaft, Carbon Spring Steel, Self-Locking Type, Loose
description
- External shafts and pins
| Series | SHF |
| Inch/Metric | Inch |
| Type | Self-Locking |
| Shaft Dia. | 0.078125 in |
| Package Type | Loose |
| Plating | N/A |
| Material | Carbon Spring Steel |
| Outside Dia. | 0.184 in |
| Thickness | 0.025 in |
| RPM Limit | 8000 rpm |
| Load Capacity [Max] | 8 lbs |
| Weight | 0.01 LB |

