Skip to content Skip to navigation menu
External SHF Retaining Ring

SHF-6ST ZD

External SHF Retaining Ring
Item #104455185
  • 0.059" Shaft, Carbon Spring Steel (Zinc Plated), Self-Locking Type, Loose
External SHF Retaining Ring
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 0.059" Shaft, Carbon Spring Steel (Zinc Plated), Self-Locking Type, Loose

description

  • External shafts and pins
Load Capacity [Max] 5 lbs
Type Self-Locking
Series SHF
Plating Zinc
Material Carbon Spring Steel
RPM Limit 8000 rpm
Package Type Loose
Thickness 0.015 in
Inch/Metric Inch
Outside Dia. 0.144 in
Shaft Dia. 0.059 in
Weight 0.01 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison