- 5/8" Shaft, Beryllium Copper, Self-Locking Type, Loose
description
- External shafts and pins
| Type | Self-Locking |
| Load Capacity [Max] | 61 lbs |
| Series | SHF |
| Package Type | Loose |
| Groove Depth | 0.013 in |
| Material | Beryllium Copper |
| Plating | N/A |
| RPM Limit | 32000 rpm |
| Thickness | 0.062 in |
| Inch/Metric | Inch |
| Shaft Dia. | 0.625 in |
| Outside Dia. | 0.948 in |
| Weight | 0.0 LB |

