- 1/2" Shaft, Carbon Spring Steel, Self-Locking Type, Stacked
description
- External shafts and pins
| Plating | N/A |
| Type | Self-Locking |
| Inch/Metric | Inch |
| RPM Limit | 40000 rpm |
| Material | Carbon Spring Steel |
| Load Capacity [Max] | 46 lbs |
| Outside Dia. | 0.768 in |
| Groove Depth | 0.011 in |
| Thickness | 0.05 in |
| Package Type | Stacked |
| Shaft Dia. | 0.5 in |
| Series | SHF |
| Weight | 0.003 LB |
| EAN or UPC | 721717013625 |

