- 7/16" Shaft, Beryllium Copper, Self-Locking Type, Loose
description
- External shafts and pins
| Series | SHF |
| Shaft Dia. | 0.4375 in |
| Plating | N/A |
| Type | Self-Locking |
| Material | Beryllium Copper |
| Thickness | 0.05 in |
| Outside Dia. | 0.7 in |
| Inch/Metric | Inch |
| Groove Depth | 0.009 in |
| Load Capacity [Max] | 41 lbs |
| RPM Limit | 44000 rpm |
| Package Type | Loose |
| Weight | 0.029 LB |
| EAN or UPC | 721717029695 |

